- Polypropylene Material
features
- Heavy duty guide rail bracket with longer slots to allow for mounting bolt centers up to 3 inches. Polypropylene bracket body and knob. Nickel plated brass insert knob bushing. Stainless steel hardware.
| Rod Center to Top of Slot | 4 |
| Hardware Type | Heavy Duty Guide Rail Bracket |
| Rod Diameter | 0.5 in |
| Overall Height | 10.25 in |
| Thread | 0.375 in |
| Part Width | 1.7 in |
| Length | 2.89 in |
| Rod Size | 1/2 in |
| Material | Polypropylene |
| Part Height | 10.25 in |
| Adjustment Type | Vertical, Horizontal |
| Straight/Swivel | Straight |
| Measurement System | Inch |
| Profile | 221 |
| Overall Length | 2.89 in |
| Component Series | VG-221 |
| Weight | 0.56 LB |
| EAN or UPC | 787405175709 |

