- Polypropylene Material
features
- Heavy duty guide rail bracket with longer slots to allow for mounting bolt centers up to 3 inches.
- Polypropylene bracket body and knob.
- Nickel plated brass insert knob bushing.
- Stainless steel hardware.
| Overall Height | 10.25 in |
| Part Height | 10.25 in |
| Measurement System | Inch |
| Hardware Type | Heavy Duty Guide Rail Bracket |
| Component Series | VG-221 |
| Rod Size | 3/4 in |
| Straight/Swivel | Straight |
| Rod Center to Top of Slot | 4 |
| Profile | 221 |
| Thread | 0.375 in |
| Overall Length | 2.89 in |
| Material | Polypropylene |
| Adjustment Type | Vertical, Horizontal |
| Length | 2.89 in |
| Rod Diameter | 0.75 in |
| Weight | 0.56 LB |
| EAN or UPC | 787405175716 |

