- POLYAMIDE Material
features
- Fixed SpeedSet brackets. Heavy duty guide rail bracket with longer slots to allow for mounting bolt centers up to 3 inches. Used for straight running conveyors and allows only in and out adjustments at a right angle to the conveyor. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Polyamide bracket. Stainless steel rod and spring assembly. PVC push knob. Includes one QPC spacer.
| Material | POLYAMIDE |
| Sleeve Length | 5 in |
| Rod Center to Top of Slot | 4 |
| Straight/Swivel | Straight |
| Component Series | VG-221Q |
| Adjustment Range (Travel) | 1 in |
| Thread | 0.313 in |
| Rod Diameter | 0.75 in |
| Measurement System | Inch |
| Weight | 1.63 LB |
| EAN or UPC | 787405541504 |

