- POLYAMIDE Material
- 0.75 Rod Ø (in)
features
- Fixed SpeedSet brackets.
- Heavy duty guide rail bracket with longer slots to allow for mounting bolt centers up to 3 inches.
- Used for straight running conveyors and allows only in and out adjustments at a right angle to the conveyor.
- SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools.
- Polyamide bracket.
- Stainless steel rod and spring assembly.
- PVC push knob.
- Includes one QPC spacer.
| Adjustment Range (Travel) | 2.5 in |
| Thread | 0.375 in |
| Straight/Swivel | Straight |
| Measurement System | Inch |
| Component Series | VG-221Q |
| Rod Diameter | 0.75 in |
| Material | POLYAMIDE |
| Rod Center to Top of Slot | 4 |
| Sleeve Length | 5 in |
| Weight | 1.72 LB |
| EAN or UPC | 787405533165 |

