- Stainless Steel Material
- 0.75 Rod Ø (in)
- 8.85 Part Height (in)
features
- Extended stainless steel bracket .
- For guide rail support where lateral adjustment and setback spacing are needed.
- Sanitary stainless steel construction.
- Ideal for high temperature or corrosive environments.
- Stainless steel bracket, 11 gauge.
- Polyamide knob.
| Rod Center to Top of Slot | 4.26 |
| Measurement System | Universal |
| Component Series | VG-223 |
| Straight/Swivel | Straight |
| Type | Stainless Steel Bracket |
| Material | Stainless Steel |
| Rod Diameter | 0.75 in |
| Part Height | 8.85 in |
| Depth | 3.69 in |
| Weight | 0.93 LB |
| EAN or UPC | 787405487475 |

