- Stainless Steel Material
- 9.45 Part Height (in)
features
- Heavy duty stainless steel bracket with flat slot. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Can be used with various bracket heads or positioning devices (not included). Stainless steel, 11 gauge.
| Material | Stainless Steel |
| Part Height | 9.45 in |
| Measurement System | Universal |
| Rod Center to Top of Slot | Variable |
| Type | Stainless Steel Bracket |
| Straight/Swivel | Straight |
| Component Series | VG-223 |
| Depth | 2.94 in |
| Weight | 0.695 LB |
| EAN or UPC | 787405487505 |

