- Stainless Steel Material
- 0.5 Rod Ø (in)
- 8.85 Part Height (in)
features
- Heavy duty extended stainless steel bracket . For guide rail support where lateral adjustment and setback spacing are needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge, and stainless nut.
| Measurement System | Universal |
| Material | Stainless Steel |
| Part Height | 8.85 in |
| Rod Center to Top of Slot | 4.26 |
| Straight/Swivel | Straight |
| Component Series | VG-223 |
| Type | Stainless Steel Bracket |
| Rod Diameter | 0.5 in |
| Depth | 3.69 in |
| Weight | 0.8 LB |
| EAN or UPC | 787405487536 |

