- Stainless Steel Material
- 0.625 Rod Ø (in)
- 8.85 Part Height (in)
features
- Heavy duty rotating stainless steel bracket. Guide rail support where lateral adjustment and rotation are needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge. Polyamide knob.
| Part Height | 8.85 in |
| Component Series | VG-223 |
| Rod Center to Top of Slot | 4.26 |
| Rod Diameter | 0.625 in |
| Straight/Swivel | Swivel |
| Type | Stainless Steel Brackets |
| Material | Stainless Steel |
| Measurement System | Universal |
| Depth | 3.45 in |
| Base | VG-223R-B |
| Weight | 0.96 LB |
| EAN or UPC | 787405487819 |

