- Stainless Steel Material
- 6.21 Part Height (in)
features
- Heavy duty rotating stainless steel bracket base only. Stainless steel, 11 gauge.
| Measurement System | Universal |
| Type | Stainless Steel Brackets Base |
| Part Height | 6.21 in |
| Straight/Swivel | Swivel |
| Component Series | VG-223 |
| Material | Stainless Steel |
| Depth | 3.44 in |
| Weight | 0.67 LB |
| EAN or UPC | 787405487826 |

