- Stainless Steel Material
- 0.5 Rod Ø (in)
- 8.85 Part Height (in)
features
- Heavy duty rotating stainless steel bracket. Guide rail support where lateral adjustment and rotation are needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge, and stainless nut.
| Rod Diameter | 0.5 in |
| Part Height | 8.85 in |
| Material | Stainless Steel |
| Straight/Swivel | Swivel |
| Rod Center to Top of Slot | 4.26 |
| Component Series | VG-223 |
| Measurement System | Universal |
| Type | Stainless Steel Brackets |
| Depth | 3.44 in |
| Base | VG-223R-B |
| Weight | 0.965 LB |
| EAN or UPC | 787405487833 |

