- Stainless Steel Material
- 0.75 Rod Ø (in)
- 8.85 Part Height (in)
features
- Heavy duty rotating stainless steel bracket. Guide rail support where lateral adjustment and rotation are needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge, and stainless nut.
| Rod Diameter | 0.75 in |
| Measurement System | Universal |
| Straight/Swivel | Swivel |
| Part Height | 8.85 in |
| Material | Stainless Steel |
| Component Series | VG-223 |
| Rod Center to Top of Slot | 4.26 |
| Type | Stainless Steel Bracket |
| Depth | 3.44 in |
| Base | VG-223R-B |
| Weight | 0.86 LB |
| EAN or UPC | 787405487871 |

