- Stainless Steel Material
- 0.5 Rod Ø (in)
features
- Rotating top with nut fastener for 223RN stainless steel bracket.
| Rotating Top | VG-223RN-TOP |
| Measurement System | Universal |
| Material | Stainless Steel |
| Straight/Swivel | Swivel |
| Type | Stainless Steel Bracket |
| Component Series | VG-223 |
| Rod Diameter | 0.5 in |
| Weight | 0.29 LB |
| EAN or UPC | 787405487895 |

