- Stainless Steel Material
- 0.5 Rod Ø (in)
features
- Rotating top with knob for 223R stainless steel bracket.
| Measurement System | Universal |
| Straight/Swivel | Swivel |
| Type | Stainless Steel Brackets |
| Rod Diameter | 0.5 in |
| Component Series | VG-223 |
| Material | Stainless Steel |
| Rotating Top | VG-223R-TOP |
| Weight | 0.35 LB |
| EAN or UPC | 787405488083 |

