Skip to content Skip to navigation menu
Rods

VG232J6516

Rods
Item #101693889
  • Jointed Adjusting Rods: Tapped Type
  • 5/8 Rod Ø (in)
  • 6 Part Length (in)
Rods
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Jointed Adjusting Rods: Tapped Type
  • 5/8 Rod Ø (in)
  • 6 Part Length (in)

features

  • Stainless steel 5/8 inch O.D. jointed and tapped adjusting rod. Guide rail that has been formed into curves or angles can easily be positioned with Valu Guide jointed adjusting rods. When used with Valu Guide brackets, spacers, and rail clamps the adjusting rods must be held in a parallel position for smooth adjustment while the pivoting clevis can be attached at various angels to the guide rail. A simple release of the bracket hand knobs allows the rails to be adjusted to the desired position.
Shape Round
Useable Length 6 in
Outside Dia. 0.625 in
Material Stainless Steel
Tap Size 5/16-18
Length 6 in
Overall Length 6 in
Type Jointed Adjusting Rods: Tapped
Weight 0.61 LB
EAN or UPC 787405176812
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison