- 1/2-13 Thread
- 3 ft Length
- Carbon Steel Threaded Rod
description
- Fabricate custom stem lengths for use with socket-style, adjustable levelers.
| Material | Carbon Steel |
| Thread Type | UNC |
| Length | 3 ft |
| Thread | 1/2 |
| Threads per Inch | 13 |
| Weight | 1.58 LB |
| EAN or UPC | 787405176997 |

