- 5/8-11 Thread
- 3 ft Length
- Carbon Steel Threaded Rod
description
- Fabricate custom stem lengths for use with socket-style, adjustable levelers.
| Thread | 5/8 |
| Length | 3 ft |
| Material | Carbon Steel |
| Threads per Inch | 11 |
| Thread Type | UNC |
| Weight | 2.5 LB |
| EAN or UPC | 787405177017 |

