- 1/2-13 Thread
- 3 ft Length
- Zinc Plated Threaded Rod
description
- Fabricate custom stem lengths for use with socket-style, adjustable levelers.
| Threads per Inch | 13 |
| Material | Zinc Plated |
| Thread Type | UNC |
| Thread | 1/2 |
| Length | 3 ft |
| Weight | 1.58 LB |
| EAN or UPC | 787405177048 |

