- 3/4-10 Thread
- 3 ft Length
- Zinc Plated Threaded Rod
description
- Fabricate custom stem lengths for use with socket-style, adjustable levelers.
| Thread | 3/4 |
| Thread Type | UNC |
| Material | Zinc Plated |
| Threads per Inch | 10 |
| Length | 3 ft |
| Weight | 3.7 LB |
| EAN or UPC | 787405177055 |

