- 5/8-11 Thread
- 3 ft Length
- Zinc Plated Threaded Rod
description
- Fabricate custom stem lengths for use with socket-style, adjustable levelers.
| Threads per Inch | 11 |
| Thread | 5/8 |
| Thread Type | UNC |
| Material | Zinc Plated |
| Length | 3 ft |
| Weight | 3.2 LB |
| EAN or UPC | 787405177062 |

