- Threaded Rod Type
- 5/8 Rod Ø (in)
- Stainless Steel Material
description
- Fabricate custom stem lengths for use with socket-style, adjustable levelers.
features
- Stainless steel threaded rod.
- Threaded rod used to fabricate custom stem lengths for use with Valu Guide socket style adjustable levelers.
- 3 feet long with 5/8-11 thread.
| Thread Type | UNC |
| Material | Stainless Steel |
| Type | Threaded Rod |
| Threads per Inch | 11 |
| Length | 36 in |
| Weight | 3.2 LB |
| EAN or UPC | 787405177123 |

