- VG-245 Component Series
- POLYAMIDE Material
features
- Molded plastic "L" brackets. Slotted for maximum adjustability, interchangeable, and can be used for upper or lower parts of a bracket assembly. Reinforced polyamide material.
| Material | POLYAMIDE |
| Hardware Type | Single Slot L-Bracket |
| Straight/Swivel | Straight |
| Color | Grey |
| Component Series | VG-245 |
| Measurement System | Universal |
| Overall Length | 3.6 in |
| Part Height | 4.5 in, 115 mm |
| Adjustment Type | Vertical |
| Profile | 245H |
| Slot Width | 0.33 in |
| Length | 3.6 in, 92 mm |
| Thickness | 0.36 in |
| Overall Height | 4.5 in |
| Weight | 0.2 LB |
| EAN or UPC | 787405177383 |

