- Vertical Adjustment Double Slot Offset L-Bracket
- Made of Black Polyamide
- 5.850" Overall Height
- 0.3600" Thickness
| Adjustment Type | Vertical |
| Thickness | 0.36 in |
| Hardware Type | Double Slot Offset L-Bracket |
| Profile | 245L |
| Overall Height | 5.85 in |
| Overall Length | 3.72 in |
| Material | Black Polyamide |
| Weight | 0.3 LB |
| EAN or UPC | 787405177444 |

