- Stainless Steel Material
- 5 Part Length (in)
- 5/8 Rod Ø (in)
- 2.2 Part Height (in)
- 1.25 Part Width (in)
features
- Rod mount bracket with hex head bolt. Set screw fastening provides holding and positioning for 1/2, 5/8, and 3/4 inch O.D. rods. Heavy duty construction for increased strength and rigidity. 10 gauge stainless steel bracket and hex head bolt.
| Component Series | VG-253B |
| Adjustment Type | Vertical |
| Overall Height | 5 in |
| Part Width | 1.25 in |
| Fastener | 1/4-20 |
| Part Height | 2.2 in |
| Profile | 253B |
| Rod Diameter | 0.625 in |
| Overall Length | 1.25 in |
| Type | Stainless Steel Bracket |
| Rod Size | 5/8 in |
| Material | Stainless Steel |
| Hardware Type | Rod Mount Bracket w/ Hex Bolt |
| Measurement System | Universal |
| Length | 5 in |
| Slot Outer Center Distance | 4 in |
| Slot Inner Center Distance | 3 in |
| Weight | 0.34 LB |
| EAN or UPC | 787405186828 |

