- Stainless Steel Material
- 5 Part Length (in)
- 3/4 Rod Ø (in)
- 2.2 Part Height (in)
- 1.25 Part Width (in)
features
- Rod mount bracket with hand knob. Provides holding and positioning of 1/2, 5/8, and 3/4 inch O.D. rods. Heavy duty construction for increased strength and rigidity. 10 gauge stainless steel bracket and eyelet. Polyamide hand knob.
| Part Width | 1.25 in |
| Measurement System | Inch |
| Type | Stainless Steel Bracket |
| Part Height | 2.2 in |
| Material | Stainless Steel |
| Thread | 0.375 in |
| Component Series | VG-253K |
| Length | 5 in |
| Rod Diameter | 3/4 in |
| Slot Inner Center Distance | 3 in |
| Slot Outer Center Distance | 4 in |
| Weight | 0.47 LB |
| EAN or UPC | 787405488199 |

