- Stainless Steel Material
- 5 Part Length (in)
- 5/8 Rod Ø (in)
- 2.2 Part Height (in)
- 1.25 Part Width (in)
features
- Rod mount bracket with hand knob. Provides holding and positioning of 1/2, 5/8, and 3/4 inch O.D. rods. Heavy duty construction for increased strength and rigidity. 10 gauge stainless steel bracket and eyelet. Polyamide hand knob.
| Rod Size | 5/8 in |
| Type | Stainless Steel Bracket |
| Rod Diameter | 5/8 in |
| Overall Height | 5 in |
| Overall Length | 1.25 in |
| Length | 5 in |
| Component Series | VG-253K |
| Adjustment Type | Vertical |
| Hardware Type | Rod Mount Bracket w/ Knob |
| Profile | 253K |
| Material | Stainless Steel |
| Part Height | 2.2 in |
| Thread | 3/8 in |
| Part Width | 1.25 in |
| Measurement System | Inch |
| Slot Outer Center Distance | 4 in |
| Slot Inner Center Distance | 3 in |
| Weight | 0.42 LB |
| EAN or UPC | 787405186880 |

