- Horizontal Adjustment Ultra Heavy Duty Combiner Bracket
- Made of Stainless Steel
- N/A Rod Size
- 4. 900" Overall Height
| Adjustment Type | Horizontal |
| Overall Height | 4.9 in |
| Hardware Type | Ultra Heavy Duty Combiner Bracket |
| Material | Stainless Steel |
| Rod Size | N/A |
| Overall Length | N/A |
| Profile | 262 |
| Weight | 3.76 LB |
| EAN or UPC | 787405190627 |

