- Female Thread Type
- 3/8-16 Thread (in)
- POLYAMIDE Material
features
- Female knob used alone or as replacement for VG-202TC bracket caps and VG-210 brackets. Polyamide knob. Nickel plated brass knob bushing.
| Male / Female | Female |
| O.D. | 2 in |
| Thread | 3/8-16 in |
| Threads per Inch | 16 |
| Overall Length | 1.48 in |
| Material | POLYAMIDE |
| Use With | Alone, VG-210, VG-202TC |
| Part Width | 2 in |
| Part Height | 1.48 in |
| Component Series | VG-280 |
| Knob Size | 2 in |
| Chain Series Used With | Used alone or replacement for VG-202TC & VG-210 Bracket caps |
| Length | 2 in |
| Measurement System | Inch |
| Thread Type | UNC |
| Weight | 0.145 LB |
| EAN or UPC | 787405191648 |

