- Female Thread Type
- M10 Thread (in)
- POLYAMIDE Material
features
- Male knob used alone or as replacement for VG-202H series bracket caps.
- Polyamide knob.
- Nickel plated brass knob bushing.
| Part Height | 1.2 in |
| Knob Size | 2 in |
| Component Series | VG-280 |
| Material | POLYAMIDE |
| Length | 2 in |
| Male / Female | Female |
| Overall Length | 1.2 in |
| Measurement System | Universal |
| O.D. | 2 in |
| Use With | Alone, VG-253K |
| Thread | M10 |
| Part Width | 2 in |
| Weight | 0.11 LB |
| EAN or UPC | 787405191662 |

