- Male Thread Type
- M10 Thread (in)
- POLYAMIDE Material
features
- Female knob used alone or as replacement for VG-202TC bracket caps and VG-210 brackets.
- Polyamide knob.
- Nickel plated brass knob bushing.
| Thread | M10 |
| Chain Series Used With | Used alone or replacement for VG-202TC & VG-210 Bracket caps |
| O.D. | 2 in |
| Part Height | 1.48 in |
| Material | POLYAMIDE |
| Measurement System | Universal |
| Length | 2 in |
| Component Series | VG-280 |
| Part Width | 2 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405191686 |

