- Male Thread Type
- M10 Thread (in)
- POLYAMIDE Material
features
- Male knob used alone or as replacement for VG-202H series bracket caps.
- Polyamide knob.
- Nickel plated brass knob bushing.
| Component Series | VG-280 |
| Measurement System | Universal |
| Male / Female | Male |
| Material | POLYAMIDE |
| Knob Size | 2 in |
| Thread | M10 |
| Use With | Alone, VG-202H |
| O.D. | 2 in |
| Overall Length | 2 in |
| Part Height | 2 in |
| Weight | 0.142 LB |
| EAN or UPC | 787405191730 |

