- Female Thread Type
- M6 Thread (in)
- POLYAMIDE Material
features
- Female knob used alone or as replacement for VG-202TC bracket caps and VG-210 brackets. Polyamide knob. Nickel plated brass knob bushing.
| Thread | M6 |
| Part Height | 1.48 in |
| O.D. | 2 in |
| Component Series | VG-280 |
| Measurement System | Universal |
| Material | POLYAMIDE |
| Weight | 0.1 LB |
| EAN or UPC | 787405488281 |

