- Female Thread Type
- M10 Thread (in)
- POLYAMIDE Material
features
- Female knob used alone or as replacement for VG-521 cross blocks. Polyamide knob. Nickel plated brass knob bushing.
| Component Series | VG-281 |
| Thread | M10 |
| O.D. | 2 in |
| Measurement System | Universal |
| Material | POLYAMIDE |
| Part Height | 0.83 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405191785 |

