- Female Thread Type
- 3/8-16 Thread (in)
- POLYAMIDE Material
features
- Female knob used alone or as replacement for VG-203TC bracket caps and VG-221 brackets. Polyamide knob. Nickel plated brass knob bushing.
| Part Height | 1.67 in |
| Knob Size | 2.08 in |
| O.D. | 2.08 in |
| Thread Type | UNC |
| Material | POLYAMIDE |
| Thread | 3/8-16 in |
| Component Series | VG-282 |
| Use With | Alone, VG-220, VG-221, VG-203TC |
| Overall Length | 1.67 in |
| Threads per Inch | 16 |
| Measurement System | Inch |
| Male / Female | Female |
| Weight | 0.166 LB |
| EAN or UPC | 787405191846 |

