- Male Thread Type
- 3/8-16 Thread (in)
- POLYAMIDE Material
features
- Male knob used alone or as replacement for VG-203H series bracket caps. Polyamide knob. Nickel plated brass knob bushing.
| Male / Female | Male |
| Part Height | 2.19 in |
| Thread Type | UNC |
| Knob Size | 2.08 in |
| O.D. | 2.08 in |
| Threads per Inch | 16 |
| Thread | 3/8-16 in |
| Overall Length | 2.19 in |
| Material | POLYAMIDE |
| Use With | Alone, VG-203H |
| Measurement System | Inch |
| Component Series | VG-282 |
| Weight | 0.15 LB |
| EAN or UPC | 787405191853 |

