- Hand Knob
- Male
- 2.080" Knob Size
- M10 Thread
| Male / Female | Male |
| Overall Length | 2.19 in |
| Material | Polyamide |
| Use With | Alone, VG-203H |
| Knob Size | 2.08 in |
| Thread | M10 |
| Weight | 0.207 LB |
| EAN or UPC | 787405191884 |
| Male / Female | Male |
| Overall Length | 2.19 in |
| Material | Polyamide |
| Use With | Alone, VG-203H |
| Knob Size | 2.08 in |
| Thread | M10 |
| Weight | 0.207 LB |
| EAN or UPC | 787405191884 |