System Plast
VG282PP38F
VG-282 Series Polypropylene Heavy Duty 3/8-16 in Female Knob
Item #101661952
- Polypropylene Material
features
- Female knob used alone or as replacement for VG-203TC bracket caps and VG-221 brackets.
- Polypropylene knob.
- Nickel plated brass knob bushing.
| Male / Female | Female |
| O.D. | 2.08 in |
| Measurement System | Inch |
| Thread | 3/8-16 in |
| Knob Size | 2.08 in |
| Component Series | VG-282 |
| Threads per Inch | 16 |
| Thread Type | UNC |
| Use With | Alone, VG-220, VG-221, VG-203TC |
| Overall Length | 1.67 in |
| Material | Polypropylene |
| Part Height | 1.67 in |
| Weight | 0.11 LB |
| EAN or UPC | 787405191891 |
