- Polypropylene Material
features
- Female knob used alone or as replacement for VG-203TC bracket caps and VG-221 brackets. Polypropylene knob. Nickel plated brass knob bushing.
| Thread | M10 |
| Part Height | 1.67 in |
| Measurement System | Universal |
| Component Series | VG-282 |
| Material | Polypropylene |
| Knob Size | 2.08 in |
| Overall Length | 1.67 in |
| Male / Female | Female |
| Use With | Alone, VG-220, VG-221, VG-203TC |
| O.D. | 2.08 in |
| Weight | 0.15 LB |
| EAN or UPC | 787405191914 |

