- 1 1/2" Pipe
- 6.810" Height
- 2.580" Width
- 3.6900" Thickness
- Side Mount Post Cap
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Material | Reinforced Polyamide |
| Thickness | 3.69 in |
| Hardware Type | Side Mount Post Cap |
| Pipe/Tube Size | 1 1/2" Pipe |
| Weight | 0.72 LB |

