- 1-1/2" Square Tube Vertical Tube/Pipe Size (in)
- 6.81 Part Height (in)
- 3.69 Part Width (in)
features
- Side mount post cap holds support legs made of 1 1/2 inch square tubing.
- Reinforced polyamide with stainless steel fasteners.
| Type | Side Mount Post Cap |
| Material | POLYAMIDE |
| Part Width | 3.69 in |
| Part Height | 6.81 in |
| Weight | 0.64 LB |
| EAN or UPC | 787405193444 |

