- 2" Tube Vertical Tube/Pipe Size (in)
- 6.81 Part Height (in)
- 3.69 Part Width (in)
features
- Side mount post cap holds support legs made of 2 inch tube. Reinforced polyamide with stainless steel fasteners.
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Hardware Type | Side Mount Post Cap |
| Type | Side Mount Post Cap |
| Part Height | 6.81 in |
| Pipe/Tube Size | 2" O.D. Tube |
| Thickness | 3.69 in |
| Material | POLYAMIDE |
| Part Width | 3.69 in |
| Weight | 3.06 LB |
| EAN or UPC | 787405193451 |

