- 1-1/2" Square Tube Vertical Tube/Pipe Size (in)
- 3.92 Part Height (in)
- 3.92 Part Width (in)
features
- Post cap holds support legs made of 1 1/2 inch square tubing.
- Adapts to a variety of mounting configurations.
- Reinforced polyamide with stainless steel fasteners.
| Part Width | 3.92 in |
| Part Height | 3.92 in |
| Material | POLYAMIDE |
| Type | Post Cap |
| Length | 2.98 in |
| Weight | 0.665 LB |
| EAN or UPC | 787405193512 |

