- 2" Pipe Vertical Tube/Pipe Size (in)
- 5.12 Part Height (in)
- 3.57 Part Width (in)
description
- Holds support legs made of pipe or tubing. Adapts to a variety of mounting configurations.
features
- Post cap holds support legs made of 2 inch pipe. Adapts to a variety of mounting configurations. Reinforced polyamide with stainless steel fasteners.
| Thickness | 3.57 in |
| Type | Post Cap |
| Material | POLYAMIDE |
| Length | 3.85 in |
| Hardware Type | Post Cap |
| Pipe/Tube Size | 2" Pipe |
| Part Height | 5.12 in |
| Part Width | 3.57 in |
| Weight | 0.88 LB |
| EAN or UPC | 787405193550 |

