- Polyamide Material
- Connecting Joint Type
features
- Tube connecting joints.
- Reinforced polyamide material.
- Stainless steel screws and nuts.
| Part Height | 98 mm |
| Horizontal Tube Depth | 60 mm |
| Pipe Size | 2 in Tube |
| Overall Length | 146 mm |
| Horizontal Pipe Size | 2 in Tube |
| Vertical Tube Dia. | 50.9 mm |
| Material | POLYAMIDE |
| Component Series | VG-3110 |
| Distance to Centerline | 51 mm |
| Measurement System | Universal |
| Type | Connecting Joint |
| Part Width | 80 mm |
| Weight | 1.2 LB |
| EAN or UPC | 787405558786 |

