- 2" Tube Horizontal Tube/Pipe Size (in)
- 2" Tube Vertical Tube/Pipe Size (in)
- 5.3 Part Height (in)
- 3.3 Part Width (in)
description
- Ties conveyor support legs together at 90° for reinforcement.
features
- Tee leg ties 2 inch tube conveyor support legs together at 90° for reinforcement. Reinforced polyamide with stainless steel fasteners.
| Hardware Type | Tee Leg Tie |
| Pipe/Tube Size | 2" O.D. Tube |
| Material | POLYAMIDE |
| Horizontal Member | 2 in |
| Part Height | 5.3 in |
| Thickness | 2.65 in |
| Measurement System | Universal |
| Type | Tee Leg Tie |
| Component Series | VG-311 |
| Pipe Size | 2 in Tube |
| Part Width | 3.3 in |
| Horizontal Pipe Size | 2 in Tube |
| Weight | 0.788 LB |
| EAN or UPC | 787405194168 |

