features
- Stainless steel sanitary leg base for conveyor support.
- Has about 1 1/4 of leveling adjustment per leg.
| Pipe O.D. | 0 |
| Thread | N/A |
| Length Between Leg Inserts | 12.25 in |
| Measurement System | Universal |
| Component Series | VG-450 |
| Style | Sanitary Bipod |
| Use With | N/A |
| Material | Stainless Steel |
| Type | Sanitary Leg |
| Post Center Distance | 12.25 in |
| Weight | 5.0 LB |
| EAN or UPC | 787405234550 |

