description
- Attaches to VG-450 sanitary leg and can be welded to conveyor frame. Setscrew holds leg in place.
features
- Stainless steel sanitary leg weld cap.
- Attaches to VG-450 sanitary leg.
- Can be welded to conveyor frame, set screw holds leg in place.
| Hardware Type | Sanitary Leg Weld Cap |
| Material | Stainless Steel |
| Pipe/Tube Size | #450 Sanitary Leg |
| Thickness | 2.37 in |
| Type | Sanitary Leg Weld Cap |
| Weight | 0.74 LB |
| EAN or UPC | 787405234598 |

