- VG-501 Series
- 5/8-11 Thread
- Socket
- 2000 lbs Static Load
description
- Articulating Plastic Leveler
- Series: VG-501, Base Diameter: 2.38, Spindle Length: -in, Thread: 5/8-11
features
- Reinforced polyamide base, stainless steel threaded ball. Valu Guide socket style levelers can be used on existing studs or with Valu Guide threaded rod to fabricate custom stem lengths.
| Material | POLYAMIDE |
| Base Dia. | 2.38 in |
| Thread (in) | 5/8-11 |
| Static Load Capacity | 2000 lbs |
| Base Height with Pad (in) | 0.97 |
| Angle of Misalignment | ±15° |
| Stem Thread | 5/8-11 |
| Static Load (lbs) | 2000 |
| Component Series | VG-501 |
| Stem Material | Stainless Steel |
| Base Height | 0.9 in |
| Measurement System | Inch |
| Base Height (in) | 0.9 |
| Leveler Type | Socket |
| Thread | 5/8-11 in |
| Base Diameter (in) | 2.38 |
| Base Height with Pad | 0.97 in |
| Weight | 0.2 LB |
| EAN or UPC | 787405239142 |

