- Nickel Plated Brass Stem
- 501D Series
- 4.6" Overall Height
- M16 Thread
- Articulating, Solid Base Leveler
| Articulation | 15° |
| Thread Size | M16 |
| Base Dia. | 2.38 in |
| Base Material | Reinforced Polyamide Solid Base |
| Static Load Rating [Max] | 3000 lbf |
| Series | 501D |
| No. of Holes in Base | 0 |
| Recommended Vibration Pad | None |
| Overall Height | 4.6 in |
| Stem Material | Nickel Plated Brass |
| Static Load Rating (Pounds) | 3000 lb |
| Leveler Type | Articulating, Solid Base |
| Weight | 11.5 LB |

