- VG-501 Series
- 3/4-10 Thread
- Articulating Leveler
- 2000 lbs Static Load
- Stainless Steel Stem
description
- Articulating Plastic Leveler
- Series: VG-501, Base Diameter: 2.38, Spindle Length: 8.81-in, Thread: 3/4-10
features
- Reinforced polyamide base urethane filled, stainless steel stem.
- Light duty articulating leveler for conveyor and machinery support, urethane filled base for more sanitary conditions
| Base Diameter (in) | 2.38 |
| Material | POLYAMIDE |
| Spindle Length (in) | 8.81 |
| Stem Material | Stainless Steel |
| Angle of Misalignment | ±15° |
| Thread (in) | 3/4-10 |
| Base Dia. | 2.38 in |
| Part Length (in) | 10.71 |
| Thread | 3/4-10 in |
| Stem Thread | 3/4-10 |
| Base Height with Pad (in) | 0.97 |
| Leveler Type | Articulating |
| Vibration PAD | Urethane Filled |
| Base Height with Pad | 0.97 in |
| Base Height (in) | 0.9 |
| Component Series | VG-501 |
| Static Load (lbs) | 2000 |
| Spindle Length | 8.81 in |
| Measurement System | Inch |
| Length | 10.71 in |
| Base Height | 0.9 in |
| Stem Material - Zinc (P)/Stainless | S |
| Static Load Capacity | 2000 lbs |
| Weight | 1.1 LB |
| EAN or UPC | 787405239593 |

