- VG-504 Series
description
- Vibration Pad
- Series: VG-504, Base Diameter: 2.08 for use with VG-501 Series
features
- Neoprene rubber, shore A70-80 Vibration and skid reduction pad, used with VG-501 series levelers.
| Component Series | VG-504 |
| Base Dia. | 2.08 in |
| Vibration PAD | Neoprene Shore: A70-80 |
| Pad Material | 0.2 |
| Measurement System | Universal |
| Stem Material | 2.08 |
| Material | RUBBER |
| Base Diameter (in) | 2.08 |
| Weight | 0.1 LB |
| EAN or UPC | 787405242319 |

